Shop All Cable Sleeves
Electriduct
Rodent Resistant Protective Braided Sleeving - Electriduct
Mfr # BS-J-RR-150-10
Zoro # G209731542
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire and Cable Sleeving Inside Dia. 1 1/2 in
- Description/Special Features Rodent Resistant
- Nominal Size 1.5"
- Approx Diameter 0.94"
- Approx Flat Width 1.49"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # BS-J-RR-150-10
- Zoro # G209731542
- Country of Origin China
- Category Cable Sleeves
Dimensions
Length | 10 ft |
Wire and Cable Sleeving Inside Dia. | 1 1/2 in |
Nominal Size | 1.5" |
Approx Diameter | 0.94" |
Approx Flat Width | 1.49" |
Details
Wire and Cable Sleeving Item | Braided Sleeving |
Description/Special Features | Rodent Resistant |
Quantity | 10 Feet |
Description
1.5 inch Rodent Resistant Braided Sleeve, 10ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Adjustable Straight Actuating Key (D4BS-K3)
- BELL OUTDOOR Swing Arm Extension Adapter, Adapter Accessory, 1 Gang, Aluminum, Extension/Adapter (5413-0)
- GENERAC 30 Amp Power Inlet Box, 125/250V, Aluminum, Nema L14-30 With Spring-Loaded Flip Lid On Front (6346)
- MURR ELEKTRONIK M12 female 0° with cable, PUR 5x0.34 ye UL/CSA+drag chain 10m (7000-12241-0351000)
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-150-100)
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-150-25)
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 1" x 5FT- Red (BS-J-SRF-100-5-RD)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.5" x 10ft- Red (BS-XO-150-10BP-RD)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1.5" x 50ft- White (BS-J-SCW-150-50-WT)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1" x 25ft- Black (BS-J-SCW-100-25-BK)
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 1.25" x 10FT- Red (BS-J-SRF-125-10-RD)
- Electriduct Cable Sleeves