Shop All Cable Sleeves
Electriduct
Rodent Resistant Protective Braided Sleeving - Electriduct
Mfr # BS-J-RR-125-25
Zoro # G509731563
product price: $31.95
/ea
$31.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire and Cable Sleeving Inside Dia. 1 1/4 in
- Description/Special Features Rodent Resistant
- Quantity 25 Feet
- Approx Diameter 0.79"
- Approx Flat Width 1.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # BS-J-RR-125-25
- Zoro # G509731563
- Country of Origin China
- Category Cable Sleeves
Dimensions
Length | 25 ft |
Wire and Cable Sleeving Inside Dia. | 1 1/4 in |
Approx Diameter | 0.79" |
Approx Flat Width | 1.25" |
Nominal Size | 1.25" |
Details
Wire and Cable Sleeving Item | Braided Sleeving |
Description/Special Features | Rodent Resistant |
Quantity | 25 Feet |
Description
1.25 inch Rodent Resistant Braided Sleeve, 25ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Shrink End Cap, 0.98in ID, Blk, 2-3/4in, PK5 (46-382)
- SIEMENS 21-Position Ground Bar Kit (EC3GB212)
- LITTELFUSE UL Class Fuse, L Class, KLPC Series, Time-Delay, 1000A, 600V AC, Non-Indicating (KLPC1000X)
- POWERCOMM Coax Connector Crimp On PL259 (215-55105)
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-125-100)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.75" x 25ft- Red (BS-XO-175-25BP-RD)
- ELECTRIDUCT Aluminum Coated Fiberglass Heat Reflective Sleeving (BS-J-AFRS-020-10)
- ELECTRIDUCT Spiral Wrap, 50 ft. L, 6mm W, Color Black (WL-SW-025-50-BK)
- ELECTRIDUCT Wind It Side Entry Sleeving- 1.5" x 25ft- Black (BS-WI-150-25-BK)
- ELECTRIDUCT Spiral Cable Wrap 3/4" x 50ft-Black (WL-SW-075-50-BK)
- TECHFLEX Braided Sleeving, 0.375 In., 10 ft., Black (PTN0.38BK10)
- Electriduct Cable Sleeves