Shop All Cable Sleeves
Electriduct
Rodent Resistant Protective Braided Sleeving - Electriduct
Mfr # BS-J-RR-125-100
Zoro # G309731558
product price: $70.39
/ea
$70.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire and Cable Sleeving Inside Dia. 1 1/4 in
- Description/Special Features Rodent Resistant
- Approx Flat Width 1.25"
- Nominal Size 1.25"
- Approx Diameter 0.79"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # BS-J-RR-125-100
- Zoro # G309731558
- Country of Origin China
- Category Cable Sleeves
Dimensions
Length | 100 ft |
Wire and Cable Sleeving Inside Dia. | 1 1/4 in |
Approx Flat Width | 1.25" |
Nominal Size | 1.25" |
Approx Diameter | 0.79" |
Details
Wire and Cable Sleeving Item | Braided Sleeving |
Description/Special Features | Rodent Resistant |
Quantity | 100 Feet |
Description
1.25 inch Rodent Resistant Braided Sleeve, 100ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Watertight Locking Connector (27W09)
- QUAZITE Underground Enclosure Assembly, Communications Cover, 18 in H, 25 in L, 15-1/2 in W, 15,000 lb L.R. (PG1324Z80512)
- LINEMASTER Rvrsng Gnrl Prps Foot Swtch, Mmntry Actn (TWIN 88SN1-05)
- NVENT HOFFMAN Feed-Through Wireway, 10 ft., 4inWx4inH (F44W120)
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-125-25)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/4" x 25ft- Green (BS-XO-025-25BP-GN)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 2" x 10ft- White (BS-J-SCW-200-10-WT)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 2.5" x 100ft- Black (BSRW-J-250-100-BK)
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-250-25)
- ELECTRIDUCT Electriduct 304 Stainless Steel Braided Sleeving (BS-ED-SS-125-25)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1" x 50ft- Black (BS-XO-100-BK-50)
- Electriduct Cable Sleeves