Shop All Cable Sleeves
Electriduct
Rodent Resistant Protective Braided Sleeving - Electriduct
Mfr # BS-J-RR-100-25
Zoro # G909731538
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire and Cable Sleeving Inside Dia. 1 in
- Description/Special Features Rodent Resistant
- Quantity 25 Feet
- Approx Diameter 0.62"
- Approx Flat Width 0.98"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # BS-J-RR-100-25
- Zoro # G909731538
- Country of Origin China
- Category Cable Sleeves
Dimensions
Length | 25 ft |
Wire and Cable Sleeving Inside Dia. | 1 in |
Approx Diameter | 0.62" |
Approx Flat Width | 0.98" |
Nominal Size | 1" |
Details
Wire and Cable Sleeving Item | Braided Sleeving |
Description/Special Features | Rodent Resistant |
Quantity | 25 Feet |
Description
1 inch Rodent Resistant Braided Sleeve, 25ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Power Distribution Block, Pole 3 (BDBLCS6R3)
- AIMS POWER Battery Temperature Sensor (PICGLFBATS)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (403001A10M050)
- SQUARE D Load Center, HOM, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (HOM24L70S)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3/4" x 25ft- Green (BS-XO-075-25BP-GN)
- ELECTRIDUCT Spiral Cable Wrap 3/8" x 50ft-Clear (WL-SW-0375-50-CL)
- ELECTRIDUCT Electriduct Kevlar Aramid Braided Sleeving (BS-J-KV-0125-100)
- ELECTRIDUCT Wind It Side Entry Sleeving- 1/2" x 25ft- Black (BS-WI-050-25-BK)
- ELECTRIDUCT Wind It Side Entry Sleeving- 1.25" x 100ft- Black (BS-WI-125-100-BK)
- ELECTRIDUCT Wind It Side Entry Sleeving- 5/16" x 250ft- Taupe (BS-WI-0313-250-TP)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1.25" x 10ft- Black (BS-J-SCW-125-10-BK)
- Electriduct Cable Sleeves