Shop All Cable Sleeves
Electriduct
Rodent Resistant Protective Braided Sleeving - Electriduct
Mfr # BS-J-RR-075-25
Zoro # G509731556
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire and Cable Sleeving Inside Dia. 3/4 in
- Description/Special Features Rodent Resistant
- Approx Diameter 0.47"
- Approx Flat Width 0.74"
- Quantity 25 Feet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # BS-J-RR-075-25
- Zoro # G509731556
- Country of Origin China
- Category Cable Sleeves
Dimensions
Length | 25 ft |
Wire and Cable Sleeving Inside Dia. | 3/4 in |
Approx Diameter | 0.47" |
Approx Flat Width | 0.74" |
Nominal Size | 3/4" |
Details
Wire and Cable Sleeving Item | Braided Sleeving |
Description/Special Features | Rodent Resistant |
Quantity | 25 Feet |
Description
3/4 inch Rodent Resistant Braided Sleeve, 25ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINDER Plastic ejector/retaining clip for 95.03 and 95.05, 10PK (095.01)
- SCHNEIDER ELECTRIC SelectorSwitch, Keyed, 2Pos, 30mm, Black (XB4FG21)
- INTERMATIC Electronic Timer, Astro 7 Days, SPST (ET8015C)
- MIDWEST ELECTRIC HD Disc, 3P Fusible Typ1 600V, 30A (MHF361)
- ELECTRIDUCT Large EZ HideWire Cable Raceway- 50FT- White (EZ-LG-50-WT)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.25" x 10ft- Orange (BS-XO-125-10BP-OR)
- ELECTRIDUCT Side Entry Cable Wrap Sleeving with Hook & Loop Fastener (BSRW-J-480-10-WT)
- ELECTRIDUCT Electriduct 304 Stainless Steel Braided Sleeving (BS-ED-SS-050-10)
- ELECTRIDUCT Wind It Side Entry Sleeving- 3/4" x 100ft- Taupe (BS-WI-075-100-TP)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 3/4" x 10ft- Black (BS-J-SCW-075-10-BK)
- ELECTRIDUCT Expandable Braided Zipper Sleeving Wrap- 1.25" x 5ft- Black (BS-ZIPPER-125-5-BK)
- Electriduct Cable Sleeves