Shop All Cable Sleeves
Electriduct
Rodent Resistant Protective Braided Sleeving - Electriduct
Mfr # BS-J-RR-0375-250
Zoro # G709731561
Free Shipping & Returns
$76.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire and Cable Sleeving Inside Dia. 3/8 in
- Description/Special Features Rodent Resistant
- Approx Diameter 0.24"
- Approx Flat Width 0.39"
- Nominal Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # BS-J-RR-0375-250
- Zoro # G709731561
- Country of Origin China
- Category Cable Sleeves
Dimensions
Length | 250 ft |
Wire and Cable Sleeving Inside Dia. | 3/8 in |
Approx Diameter | 0.24" |
Approx Flat Width | 0.39" |
Nominal Size | 3/8" |
Details
Wire and Cable Sleeving Item | Braided Sleeving |
Description/Special Features | Rodent Resistant |
Quantity | 250 Feet |
Description
3/8 inch Rodent Resistant Braided Sleeve, 250ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Wire Connector, Orange, PK100 (5UYJ4)
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRAC24)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 60A Max. Amps, 600V AC Max. Volts, 30A Amp Range (NO.663-R)
- LEVITON WALLPLATES RENU 2 GANG WLPLT WHITE ON WHITE (REWP2-WW)
- ELECTRIDUCT Spiral Cable Wrap 1" x 25ft-Clear (WL-SW-100-25-CL)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 1/2" x 25ft- White (BSRW-J-050-25-WT)
- ELECTRIDUCT Small EZ HideWire Cable Raceway- 50FT- Black (EZ-SM-50-BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3/8" x 25ft- Blue (BS-XO-0375-25BP-BL)
- ELECTRIDUCT Wind It Side Entry Sleeving- 1" x 25ft- Black (BS-WI-100-25-BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3/4" x 25ft- Green (BS-XO-075-25BP-GN)
- TECHFLEX Woven Wrap, F6, 1/2", Black (F6W0.50BK)
- Electriduct Cable Sleeves