Shop All Cable Sleeves
Electriduct
Rodent Resistant Protective Braided Sleeving - Electriduct
Mfr # BS-J-RR-025-100
Zoro # G709731554
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire and Cable Sleeving Inside Dia. 1/4 in
- Description/Special Features Rodent Resistant
- Approx Flat Width 0.23"
- Quantity 100 Feet
- Nominal Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # BS-J-RR-025-100
- Zoro # G709731554
- Country of Origin China
- Category Cable Sleeves
Dimensions
Length | 100 ft |
Wire and Cable Sleeving Inside Dia. | 1/4 in |
Approx Flat Width | 0.23" |
Nominal Size | 1/4" |
Approx Diameter | 0.14" |
Details
Wire and Cable Sleeving Item | Braided Sleeving |
Description/Special Features | Rodent Resistant |
Quantity | 100 Feet |
Description
1/4 inch Rodent Resistant Braided Sleeve, 100ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, AMI Series, 80A, 32V DC, Non-Indicating (AMI-80)
- ZORO SELECT Power Cord, 5-15P, SJT, 1 ft., Blk, 10A, 18/3 (5XFN9ID)
- SIEMENS IECPowerContactor, Non-Reversing, 24VDC (3RT20162BB42)
- SEA DOG Buss Bar-10 Screw Terminal, #426711-1 (426711-1)
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-025-10)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 1.25" x 25ft- White (BSRW-J-125-25-WT)
- ELECTRIDUCT Electriduct Kevlar Aramid Braided Sleeving (BS-J-KV-0125-100)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 3/4" x 10ft- White (BSRW-J-075-10-WT)
- ELECTRIDUCT Industrial Grade Nylon Braided Sleeving (BSNY-J-025-100)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 2" x 10ft- Red (BS-XO-200-10BP-RD)
- TECHFLEX Braided Sleeving, 25 ft., Black (F6N0.13BK25)
- Electriduct Cable Sleeves