Shop All Cable Sleeves
Electriduct
Rodent Resistant Protective Braided Sleeving - Electriduct
Mfr # BS-J-RR-025-10
Zoro # G009731568
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire and Cable Sleeving Inside Dia. 1/4 in
- Description/Special Features Rodent Resistant
- Approx Diameter 0.14"
- Approx Flat Width 0.23"
- Quantity 10 Feet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # BS-J-RR-025-10
- Zoro # G009731568
- Country of Origin China
- Category Cable Sleeves
Dimensions
Length | 10 ft |
Wire and Cable Sleeving Inside Dia. | 1/4 in |
Approx Diameter | 0.14" |
Approx Flat Width | 0.23" |
Nominal Size | 1/4" |
Details
Wire and Cable Sleeving Item | Braided Sleeving |
Description/Special Features | Rodent Resistant |
Quantity | 10 Feet |
Description
1/4 inch Rodent Resistant Braided Sleeve, 10ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Ethernet Adapter Module RETA01 (RETA-01)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (519)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R RD (BRY5362RED)
- EATON BUSSMANN Open Fuse Block, R UL Class, 3 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (RM25030-3PR)
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-025-100)
- ELECTRIDUCT Tinned Copper Metal PET Expandable Braided Sleeving- 1/4" x25ft (BS-COPPER-025-25)
- ELECTRIDUCT Neoprene Easy Cable Wrap with Hook and Loop- Black/White- 1.25" x 5ft (WL-J-NCW-V-125-5FT-BK/WT)
- ELECTRIDUCT Industral Grade Nylon Braided Sleeving- 1.75" x 25FT (BSNY-J-175-25)
- ELECTRIDUCT Electriduct Kevlar Aramid Braided Sleeving (BS-J-KV-050-50)
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 3/4" x 25FT- Red (BS-J-SRF-075-25-RD)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 2" x 10ft- Black (BSRW-J-200-10-BK)
- Electriduct Cable Sleeves