Shop All Cable Sleeves
Electriduct
Reversible Button Side Entry Cable Sleeve- Silver/Black- 3/4" x 10ft
Mfr # WL-J-BWS-075-10FT-GY
Zoro # G9844071
product price: $13.55
$13.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # WL-J-BWS-075-10FT-GY
- Zoro # G9844071
- Country of Origin China
- Category Cable Sleeves
Description
The polyvinyl chloride fabric combined with button fasteners allow for easy installation, cable breakouts, removal, and maintenance. The reversible design provides you with 2 color options in one sleeving and color matching button blend with the sleeving. The sleeving can also be cut to length to further customize your install. Flammability: UL94 V-0 Working Temp: -15°C - 85°C Diameter: 3/4" Length: 10ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Handle Lock Off Qo (QO1LOCP)
- SENSORSWITCH Occupancy Sensor, PIR/Mic, 452sq ft, White (CM PDT 9)
- QUICKCABLE Heat Shrink Tubing, 3/4" Green 6", PK5 (5670-005GN)
- MURR ELEKTRONIK AMMS 10-44/1 OPTO-COUPLER MODULE, IN: 53 VDC - OUT: 53 VDC / 1, 2 A, 12 mm screw-type terminal (50040)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/2" x 25ft- Purple (BS-XO-050-25BP-PL)
- ELECTRIDUCT Large Hook Channel Cable Raceway- 59" x 1 Piece- Beige (SR-ED-H-LG-BE)
- ELECTRIDUCT Wind It Side Entry Sleeving- 5/8" x 100ft- Black (BS-WI-0625-100-BK)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1" x 25ft- Yellow (WL-SW-HD-100-25-YL)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-100-50)
- ELECTRIDUCT Spiral Cable Wrap 1/4" x 50ft-Blue (WL-SW-025-50-BL)
- PANDUIT Split Harness Wrap, 1 In., 100 ft., Black (PW100F-C20)
- Electriduct Cable Sleeves