Shop All Cable Sleeves
Electriduct
Reversible Button Side Entry Cable Sleeve- Silver/Black- 1/2" x 50ft
Mfr # WL-J-BWS-050-5FT-GY
Zoro # G9822539
product price: $10.49
$10.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # WL-J-BWS-050-5FT-GY
- Zoro # G9822539
- Country of Origin China
- Category Cable Sleeves
Description
The polyvinyl chloride fabric combined with button fasteners allow for easy installation, cable breakouts, removal, and maintenance. The reversible design provides you with 2 color options in one sleeving and color matching button blend with the sleeving. The sleeving can also be cut to length to further customize your install. Flammability: UL94 V-0 Working Temp: -15°C - 85°C Diameter: 1/2" Length: 5ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse Clip, American Glass Fuse Class, 15A Max. Amps, 600V AC Max. Volts, 15A Amp Range (SDC6)
- FESTO Proximity Sensor SMPO-1-H-B (SMPO-1-H-B)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 2 Poles, Crimp, Midget Fuse Type (HEX-AA)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 0.5" x 100ft- Black (WL-SW-HD-050-100-BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/4" x 25ft- Purple (BS-XO-025-25BP-PL)
- ELECTRIDUCT Cable Turtle Organizer 4pc Set- Mini, Small, 2x Large- Black (TURTLE-SET4-BK)
- ELECTRIDUCT Spiral Cable Wrap 1" x 50ft-Red (WL-SW-100-50-RD)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1.25" x 50ft- Gray (BS-J-SCW-125-50-GY)
- ELECTRIDUCT Spiral Cable Wrap 1/2" x 50ft-Blue (WL-SW-050-50-BL)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1.5" x 50ft- Black (WL-SW-HD-150-50-BK)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 1/4" Inside Diameter - 100' Length (BSLNY025-100)
- Electriduct Cable Sleeves