Shop All Cable Sleeves
Electriduct
Reversible Button Side Entry Cable Sleeve- Silver/Black- 1/2" x 25ft
Mfr # WL-J-BWS-050-25FT-GY
Zoro # G9820131
product price: $19.15
$19.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # WL-J-BWS-050-25FT-GY
- Zoro # G9820131
- Country of Origin China
- Category Cable Sleeves
Description
The polyvinyl chloride fabric combined with button fasteners allow for easy installation, cable breakouts, removal, and maintenance. The reversible design provides you with 2 color options in one sleeving and color matching button blend with the sleeving. The sleeving can also be cut to length to further customize your install. Flammability: UL94 V-0 Working Temp: -15°C - 85°C Diameter: 1/2" Length: 25ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1/2'' Non-Metallic Cable Connector, 50PK (NMC50)
- IDEAL Mechanical Conn, Set Screw, 10-18 AWG, PK10 (30-1294G)
- REMINGTON INDUSTRIES 12 AWG Gauge Stranded THHN Wire Kit, 50 ft Length Each, 0.128" Diameter, 600 Volts, Building Wire (12STRTHHNKIT50)
- HUBBELL WIRING DEVICE-KELLEMS Rectangular Floor Flange, 2 Gang, Rectangular, Metallic (SA3084W)
- ELECTRIDUCT Medium Corner Duct 1250 Series Cable Raceway- 5ft- Black (SRCD-1250-5-BK)
- ELECTRIDUCT F6 Wrap Around Braided Sleeving- 2" x 100ft- Black (F6-200-200-BK)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 2” x 5ft - Black (WL-SW-HD-200-5-BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3" x 25ft- Red (BS-XO-300-25BP-RD)
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-250-10)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 3" x 10ft- White (BSRW-J-300-10-WT)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.5" x 10ft- Yellow (BS-XO-150-10BP-YL)
- Electriduct Cable Sleeves