Shop All Cable Sleeves
Electriduct
Reversible Button Side Entry Cable Sleeve- Silver/Black- 1" x 50ft
Mfr # WL-J-BWS-100-5FT-GY
Zoro # G9821111
product price: $11.29
$11.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # WL-J-BWS-100-5FT-GY
- Zoro # G9821111
- Country of Origin China
- Category Cable Sleeves
Description
The polyvinyl chloride fabric combined with button fasteners allow for easy installation, cable breakouts, removal, and maintenance. The reversible design provides you with 2 color options in one sleeving and color matching button blend with the sleeving. The sleeving can also be cut to length to further customize your install. Flammability: UL94 V-0 Working Temp: -15°C - 85°C Diameter: 1" Length: 5ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 12-10 AWG - 3/8" Nylon Ring Terminal - 25-Pack (210226)
- SOUTHWIRE Building Wire, THHN, 4 AWG, 500 ft, Black, Nylon Jacket, PVC Insulation (20499001)
- PANDUIT Cable Tie Mount, Through Panel, PK100 (PUM-049-C30)
- SIEMENS Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (52SA2CAB)
- ELECTRIDUCT Tinned Copper Metal PET Expandable Braided Sleeving- 3/8" x 25ft (BS-COPPER-0375-25)
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 1/2" x 10FT- Red (BS-J-SRF-050-10-RD)
- ELECTRIDUCT Spiral Cable Wrap 1" x 50ft-Yellow (WL-SW-100-50-YL)
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 3/4" x 5FT- Red (BS-J-SRF-075-5-RD)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-250-50-BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3" x 10ft - Black (BS-XO-300-10BP-BK)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 0.75" x 25ft- Yellow (WL-SW-HD-075-25-YL)
- Electriduct Cable Sleeves