Shop All Hook & Loop Rolls
Electriduct
Reclosable Fastener, Rubber Adhesive, 6 ft, 3" Wd, Black
Mfr # AT-SETH-3K-6
Zoro # G9839549
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Adhesive Type Rubber Adhesive
- Width 3"
- Hook and Loop Shape Roll
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # AT-SETH-3K-6
- Zoro # G9839549
- Country of Origin China
- Category Hook & Loop Rolls
Dimensions
Width | 3" |
Length | 6 ft |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Hook-and-Loop |
Adhesive Type | Rubber Adhesive |
Hook and Loop Shape | Roll |
Color | Black |
Description
Self Adhesive Hook and Loop Sticky Back Tape- 3" x 6ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taper Pin, Steel, 6 x 60mm, PK5 (M39012.060.0060)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 25 PK (M04110.120.0100)
- MIDWEST FASTENER Nylon Insert Lock Nut, #12-24, Steel, Grade 2, Zinc Plated, 50 PK (51863)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK (M07000.080.0025)
- ELECTRIDUCT Reclosable Fastener, Rubber Adhesive, 15 ft, 3" Wd, Black (AT-SETH-3K-15)
- ELECTRIDUCT Reclosable Fastener, Rubber Adhesive, 50 ft, 1" Wd, Black (AT-SETH-1K-50)
- ELECTRIDUCT Reclosable Fastener, Rubber Adhesive, 10 ft, 1" Wd, Black (AT-SETH-1K-10)
- ELECTRIDUCT Reclosable Fastener, Rubber Adhesive, 15 ft, 4" Wd, Black (AT-SETH-4K-15)
- ELECTRIDUCT Reclosable Fastener, Rubber Adhesive, 30 ft, 2" Wd, Black (AT-SETH-2K-30)
- ELECTRIDUCT Reclosable Fastener, Rubber Adhesive, 15 ft, 2" Wd, Black (AT-SETH-2K-15)
- 3M Back-to-Back Strap, No Adhesive, 20 ft, 1-1/2 in Wd, Black (SJ3000)
- Electriduct Hook & Loop Rolls