Shop All Hook & Loop Rolls
Electriduct
Reclosable Fastener, Rubber Adhesive, 50 ft, 1" Wd, Black
Mfr # AT-SETH-1K-50
Zoro # G9808703
product price: $31.85
/ea
$31.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Adhesive Type Rubber Adhesive
- Width 1"
- Hook and Loop Shape Roll
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # AT-SETH-1K-50
- Zoro # G9808703
- Country of Origin China
- Category Hook & Loop Rolls
Dimensions
Width | 1" |
Length | 50 ft |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Hook-and-Loop |
Adhesive Type | Rubber Adhesive |
Hook and Loop Shape | Roll |
Color | Black |
Description
Self Adhesive Hook and Loop Sticky Back Tape- 1" x 50ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Zinc Clear Trivalent, 12 in L, 5/8 in W, 1/2 in H (3105000625-12)
- ZORO SELECT #8-32 x 1-3/4 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51211.016.0175)
- ZORO SELECT Extra Low Crown Cap Nut, 5/8"-11, Brass, Plain, 3/4 in H, 2 PK (CPB233)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 50 PK (U36000.025.0001)
- ELECTRIDUCT Reclosable Fastener, Rubber Adhesive, 10 ft, 1" Wd, Black (AT-SETH-1K-10)
- ELECTRIDUCT Reclosable Fastener, Rubber Adhesive, 15 ft, 1/2" Wd, Black (AT-SETH-050K-15)
- ELECTRIDUCT Reclosable Fastener, Rubber Adhesive, 15 ft, 4" Wd, Black (AT-SETH-4K-15)
- ELECTRIDUCT Reclosable Fastener, Rubber Adhesive, 15 ft, 1" Wd, Black (AT-SETH-1K-15)
- ELECTRIDUCT Reclosable Fastener, Rubber Adhesive, 15 ft, 2" Wd, Black (AT-SETH-2K-15)
- ELECTRIDUCT Reclosable Fastener, Rubber Adhesive, 30 ft, 2" Wd, Black (AT-SETH-2K-30)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 2 in Wd, Black (164084)
- Electriduct Hook & Loop Rolls