Shop All Hook & Loop Rolls
Electriduct
Reclosable Fastener, Rubber Adhesive, 15 ft, 1" Wd, Black
Mfr # AT-SETH-1K-15
Zoro # G9808819
original price:
$15.75
9% off
new price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Adhesive Type Rubber Adhesive
- Width 1"
- Length 15 ft
- Hook and Loop Shape Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # AT-SETH-1K-15
- Zoro # G9808819
- Country of Origin China
- Category Hook & Loop Rolls
Dimensions
Width | 1" |
Length | 15 ft |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Hook-and-Loop |
Adhesive Type | Rubber Adhesive |
Hook and Loop Shape | Roll |
Color | Black |
Description
Self Adhesive Hook and Loop Sticky Back Tape- 1" x 15ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 12 in, Steel, Grade 2, Zinc Plated Finish (3536)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 5/8 in, Black Steel Pan Head Phillips Drive, 40 PK (79504)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 5/16 in Ht, 50 PK (U51705.031.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 20 mm Bore Dia., 50 PK (DHO-20ST PA)
- ELECTRIDUCT Reclosable Fastener, Rubber Adhesive, 15 ft, 2" Wd, Black (AT-SETH-2K-15)
- ELECTRIDUCT Reclosable Fastener, Rubber Adhesive, 50 ft, 1" Wd, Black (AT-SETH-1K-50)
- ELECTRIDUCT Reclosable Fastener, Rubber Adhesive, 15 ft, 3" Wd, Black (AT-SETH-3K-15)
- ELECTRIDUCT Reclosable Fastener, Rubber Adhesive, 10 ft, 1" Wd, Black (AT-SETH-1K-10)
- ELECTRIDUCT Reclosable Fastener, Rubber Adhesive, 30 ft, 2" Wd, Black (AT-SETH-2K-30)
- ELECTRIDUCT Reclosable Fastener, Rubber Adhesive, 15 ft, 4" Wd, Black (AT-SETH-4K-15)
- VELCRO BRAND Reclosable Fastener, 18 in, 3/4" Wd (90079)
- Electriduct Hook & Loop Rolls