Shop All Cable and Wire Cutters
Electriduct
Ratchet Cable Cutter- 9" for 400/600 MCM
Mfr # TL-TD-XLJ-D-240
Zoro # G0119446
product price: $66.15
/ea
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # TL-TD-XLJ-D-240
- Zoro # G0119446
- Country of Origin China
- Category Cable and Wire Cutters
Description
One hand operation, carbon steel construction, and a low cost, this makes the 9" Ratchet Cable Cutter a sweet deal. Plastic coated handles, ergonomically shaped handles, and a ratchet movement, cutting copper and Stainless Steel cables will be a snap for field work.Cutting Capacity Stainless Steel: Up to 600 MCMCutting Capacity Copper: Up to 400 MCM***Do not cut Steel Cables with this product.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEED JAW 4" Non-Marring Vise Jaws (93097)
- CLEVELAND Screw Machine Drill Bit, 19/64 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14669)
- MAGSWITCH Magswitch 474-8100438 Multi Angle 400 - Magvise (474-8100438)
- K-TOOL INTERNATIONAL Wrench, Adjustable, 6", Finish: Chrome plated (KTI-48006)
- KLEIN TOOLS Replacement Center Bolt for Cable Cutter Cat. No. 63041 (63082)
- WESTWARD 9" Cable Cutter, 1/2" Cap, Shear Cut (10D466)
- HUSKIE TOOLS 17" Bar & Chain Cutter, Center Cut (S-32CC)
- ECLIPSE TOOLS TuffCut 6 Ton Hydraulic Cable Cutter (902-601)
- CLAUSS 5-3/4" Snapper Wire Cutter, Shear Cut (20033)
- KLEIN TOOLS Ratcheting ACSR Cable Cutter (63607)
- WILLIAMS Williams 1-1/8" Tube Cutter (43605)
- Electriduct Cable and Wire Cutters