Shop All Electrical Raceways
Electriduct
Raceway, Beige, 1 3/4" H, 36" L, 7/8" W
Mfr # SR-ED-H3-SM-BE
Zoro # G208061657
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 2
- Finish Unfinished
- Mounting Style Adhesive
- Material Plastic
- Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # SR-ED-H3-SM-BE
- Zoro # G208061657
- Country of Origin China
- Category Electrical Raceways
Dimensions
Length | 36 in |
Width | 7/8 in |
Height | 1 3/4 in |
Details
Item | Raceway |
Number of Channels | 2 |
Finish | Unfinished |
Color | Beige |
Mounting Style | Adhesive |
Material | Plastic |
Cover Type | One Piece |
Paintable | Yes |
Description
Raceway, Series Not Applicable, Mounting Style Adhesive, Width 7/8 in, Height 1 3/4 in, Length 36 in, Cover Type One Piece, Material Plastic, Color Beige, Number of Channels 2, Finish Unfinished, Includes Not Applicable, Standards Not Applicable, Paintable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Distribution Block, 66-67 Series, 1Pole (08570)
- L.H. DOTTIE L.H. Dottie 1'' Rigid Conduit Locknut, 100PK (LN100)
- TYCON SYSTEMS DC to DC Converter, 18-36V DC to 56V DC, 70VA, 0 Hz, Metal (TP-VRHP-2456)
- CAROL Coaxial Cable, RG-59/U, 20 and 18/2 AWG (C8028.41.01)
- LEGRAND External Elbow, White, Elbows (40N2F19WH)
- WIEGMANN Straight Wireway, NEMA 1, Length 3 Ft, Gray (HS663NK)
- SQUARE D Wireway, Square-Duct, 8 inch by 8 inch, 5 feet long, hinged cover, N1 paint, NEMA 1 (LDB85)
- PANDUIT Raceway, Series TG70, 8 ft., Off White (TG70IW8)
- WIREMOLD STL RACEWAY 700 WHITE (700WH)
- D-LINE Hinge and Click Lock, Adhesive, PVC (US/5FT3015KIT001)
- PANDUIT Surface Raceway, 2-PC Latch, LDPH3 Power Rated, White, 1' (6-Pack) (LDPH3WH6-A)
- Electriduct Raceways