Shop All Cable Ties
Electriduct
Q-Knot Cable Ties
Mfr # CT-RI-QK-PLUS-24
Zoro # G9843749
product price: $14.99
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi-Colored
- Quantity 24 pcs
- Type Q Knot Plus(Slimmer Design)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # CT-RI-QK-PLUS-24
- Zoro # G9843749
- Country of Origin China
- Category Cable Ties
Details
Color | Multi-Colored |
Item | Cable Ties |
Quantity | 24 pcs |
Type | Q Knot Plus(Slimmer Design) |
Description
Q Knot Plus- Slim Design Reusable Cable Ties- Pack of 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN U-Connector, Comm, Steel, 8in. H x 8in. L (F88GUCGV)
- PASS & SEYMOUR 1G Mag Pop Out Outlet (ARPTR151GM2)
- KABLE KONTROL ATLAS Heavy Duty Rubber Cable Protector - Xtra Large 2 Channels - 3.5" H x 3.125" W Channels - Black Base / Yellow Lid (CP9985)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 12A, 250V AC, Non-Indicating (NON-12)
- ELECTRIDUCT Mounting Base Kit- 1" bases(25) + 6" ties(25)- Black (CT-ED-ABM-100-BK-KIT)
- ELECTRIDUCT Low Profile In-Line Cable Ties - Electriduct (CT-ED-V-LP-7-100-BK)
- ELECTRIDUCT 1/2" W, Black Hook and Loop Fastener (CT-VW-FR-C-600-BK)
- ELECTRIDUCT Low Profile In-Line Cable Ties - Electriduct (CT-ED-V-LP-10-100-BK)
- ELECTRIDUCT Nylon Cable Ties- 8" x 500pcs- Green (CT-08-40-500-GN)
- ELECTRIDUCT Flame Retardant Hook & Loop One Wrap - Qty: 900 Pc Roll- Black (CT-VW-FR-900-BK)
- SIMPSON STRONG-TIE Tie Plate (TP39)
- Electriduct Cable Ties