Shop All Desk Grommets and Cable Organizers
Electriduct
PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 1/4" x 10ft
Mfr # WL-ED-PSC-025-10
Zoro # G9808021
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # WL-ED-PSC-025-10
- Zoro # G9808021
- Country of Origin China
- Category Desk Grommets and Cable Organizers
Description
With a single-buckle structure, spiral design, the galvanized steel conduit is coated in PVC to provide liquid tight performance and protection against corrosion.
Our PVC Coated Galvanized Steel Conduit has good flexibility and is smooth internally to help wires pass-through easily.
Operating range: -10°C to +80°C
Length: 10ft
Diameter: 1/4"
Our PVC Coated Galvanized Steel Conduit has good flexibility and is smooth internally to help wires pass-through easily.
Operating range: -10°C to +80°C
Length: 10ft
Diameter: 1/4"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN All Weather Memo Book, Univ, 3-1/2 x 6 in. (964T)
- PARTNERS BRAND Table Top Label Dispenser, 18", Blue, 1 Each (SL9518)
- MARSH Metal Paint Marker, Yllw, 88fx, PK12, Yellow Color Family, 12 PK (MK110YE)
- MARKAL Lumber Crayon, Large Tip, Yellow Color Family, Clay, 12 PK (80351)
- ELECTRIDUCT UV Rated Wire Loom - 2" x 25 ft- Black (WL-ED-UV-200-25-BK)
- ELECTRIDUCT Split Nylon Wire Loom Tubing- 1.5" x 25ft- Black (WL-ED-NY-150-25)
- ELECTRIDUCT Metal 1.57" Desk Grommet- Brass Polished- Larger Opening (GR-MET-157-B-BP)
- ELECTRIDUCT Split Wire Loom Tubing- 1.5" x 25ft- Gray (WL-150-25-GY)
- ELECTRIDUCT FR PP Split Wire Loom Tubing (8.5mm ID)- 3/8" x 25ft- Black (WLFR-J-0375-25)
- ELECTRIDUCT Split Wire Loom Tubing- 3/8" x 25ft- Yellow (WL-0375-25-YL)
- ELECTRIDUCT UV Rated Wire Loom - 1/4" x 25 ft- Black (WL-ED-UV-025-25-BK)
- Electriduct Desk Grommets and Cable Organizers