Shop All Power Strips
Electriduct
Power Tap Grommet with Hidden Power Centers
Mfr # PDC-SW-GMPT-USB-CH
Zoro # G9843091
product price: $54.29
/ea
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Configuration 3 Power and 2 USB(2.4A Charge Only)
- QTY 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # PDC-SW-GMPT-USB-CH
- Zoro # G9843091
- Country of Origin China
- Category Power Strips
Details
Color | Black |
Configuration | 3 Power and 2 USB(2.4A Charge Only) |
QTY | 1 |
Description
Sleek and well priced, The Power Tap Hidden Power Center makes a wonderful addition to any desk requiring a power source and secure internet connection. This grommet style power and data center rotates 180 to either hide under the grommet cover or expose the 3 ground power outlets, category 5/6 ethernet, 2 USB connectors or a combination of both.
Power Outlets: 3
Power Cord Length: 7ft
USB: 2 Charge Only Ports
Housing: ABS Plastic
Color: Black
Power Outlets: 3
Power Cord Length: 7ft
USB: 2 Charge Only Ports
Housing: ABS Plastic
Color: Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 4" Long Heavy-Duty Black Nylon Ties with 18 lb Tensile Strength 100/pk (ZT-04BK)
- TEMPO COMMUNICATIONS Telephone Test Set (TM-700)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 125mA, 250V AC, 35A at 250V AC, 5 PK (GDC-125MA)
- SCHNEIDER ELECTRIC Motor, 2-Pos, Class F, 120VAC, S/R (30-118-B)
- ELECTRIDUCT Furniture Power and Data Centers (PDC-SW-222-BK)
- ELECTRIDUCT Multi-Outlet Wall Adapters - Electriduct (PE-ED-GA-5501-5PK)
- ELECTRIDUCT Hidden Metal Pop-Up Table Top Box Power Centers (PDC-SW-PUB-222-6FT-BK)
- ELECTRIDUCT Universal Desk Power Centers - AC Power, USB & DATA (PDC-SW-3P-2USB-ID)
- ELECTRIDUCT Metal Conference Power and Data Centers (PDC-SW-GMPT-METAL-BK)
- ELECTRIDUCT Power Tap Grommet with Hidden Power Centers (PDC-SW-GMPT-1-WT)
- HAMMOND 20A 4 OUTLET P-BAR TW LCK (1589T4C1)
- Electriduct Extension Cords & Power Strips