Shop All Power Strips
Electriduct
Power Tap Grommet with Hidden Power Centers
Mfr # PDC-SW-GMPT-ED-CAT6
Zoro # G9839390
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Configuration 3 Power, 2 USB(data) & 1 Cat6
- QTY 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # PDC-SW-GMPT-ED-CAT6
- Zoro # G9839390
- Country of Origin China
- Category Power Strips
Details
Color | Black |
Configuration | 3 Power, 2 USB(data) & 1 Cat6 |
QTY | 1 |
Description
Sleek and well priced, The Power Tap Hidden Power Center makes a wonderful addition to any desk requiring a power source and secure internet connection. This grommet style power and data center rotates 180 to either hide under the grommet cover or expose the 3 ground power outlets, category 5/6 ethernet, 2 USB connectors or a combination of both.
Power Outlets: 3
Power Cord Length: 7ft
Connectivity: 2 Pass Through USB, 1 Cat6
Color: Black
Power Outlets: 3
Power Cord Length: 7ft
Connectivity: 2 Pass Through USB, 1 Cat6
Color: Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Commoning Link A, 3 Phase, 4 Devices (XTPAXCLKA4)
- PULSAR Portable Generator, Battery Powered, 1,000 W Surge, 110V AC/12V, 10 A (PPS1000)
- HUBBELL PREMISE WIRING Hubbell BR851241A Network Connector Adapter - 2 x RJ-45 Network Female - 1 x RJ-45 Network Male (BR851241A)
- 3M Scotchlok Female Disconnect, Blue, 16-14AWG, PK100 (MVU14-250DFX)
- ELECTRIDUCT Vertical Tabletop Power Data Center (PDC-LK-VERTICAL)
- ELECTRIDUCT Universal Desk Power Centers - AC Power, USB & DATA (PDC-SW-3P-2DATA-ID)
- ELECTRIDUCT Universal Desk Power Centers - AC Power, USB & DATA (PDC-SW-3P-2USB-DT)
- ELECTRIDUCT Multi-Outlet Wall Adapters - Electriduct (PE-ED-GA-5507-3PK)
- ELECTRIDUCT PowerTap Grommet Pop-up Power Data Center(3 Power, 2 CAT6)- Black (PDC-SW-GMPT-1-CAT6-2PK)
- ELECTRIDUCT ED Desktop Pull-Up PowerTap Grommet with Surge Protector and USB (PDC-SW-4P-2U-2)
- SOUTHWIRE 9Out 36" Pwr Strip (5153)
- Electriduct Extension Cords & Power Strips