Shop All Power Strips
Electriduct
Power Tap Grommet with Hidden Power Centers
Mfr # PDC-SW-GMPT-1
Zoro # G9817882
original price:
$76.29
14% off
new price: $65.25
/ea
$65.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- QTY 1
- Configuration 3 Power and 2 Cat5e
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # PDC-SW-GMPT-1
- Zoro # G9817882
- Country of Origin China
- Category Power Strips
Details
Color | Black |
QTY | 1 |
Configuration | 3 Power and 2 Cat5e |
Description
Sleek and well priced, The Power Tap Hidden Power Center makes a wonderful addition to any desk requiring a power source and secure internet connection. This grommet style power and data center rotates 180 to either hide under the grommet cover or expose the 3 ground power outlets, category 5/6 ethernet, 2 USB connectors or a combination of both.
Power Outlets: 3
Power Cord Length: 7ft
Connectivity: 2 Cat5e
Housing: ABS Plastic
Color: Black
Power Outlets: 3
Power Cord Length: 7ft
Connectivity: 2 Cat5e
Housing: ABS Plastic
Color: Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, SS, 1-1/4" NPT, 1.00-1.125 (RSSS-418)
- SIEMENS DC Power Supply, 132/264V AC; 93/187V AC, 24V DC, 240W, 10A, DIN Rail (6EP13341LB00)
- SQUARE D Contactor, Definite Purpose, 40A, 3 pole, 25 HP at 575 VAC, 3 phase, 24/24 VAC 50/60 Hz coil, with 2 mounting screws (8910DPA43V14Y244)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A1614CHS)
- ELECTRIDUCT Mini Pull Up In-Desk Power Centers - Electriduct (PDC-TT-MINI-3P)
- ELECTRIDUCT Power Tap Grommet with Hidden Power Centers (PDC-SW-GMPT-1-WT)
- ELECTRIDUCT In/On-Desk/UnderTable Power Center(3 Power, 2 USB)- Black (PDC-SW-3P-2USB-ID-4PK)
- ELECTRIDUCT Universal Desk Power Centers - AC Power, USB & DATA (PDC-SW-3P-2USB-DT-WT)
- ELECTRIDUCT Mini Pull Up In-Desk Power Centers - Electriduct (PDC-TT-6P)
- ELECTRIDUCT Vertical Tabletop Power Data Center (PDC-LK-VERTICAL-ED)
- ELECTRIDUCT Under Table Power Center(3 Power, 2 USB)- Black (PDC-SW-3P-2USB-UT-3PK)
- Electriduct Power Strips