Shop All Test Equipment
Electriduct
Power Panel Advanced PoE Tester - Triplett
Mfr # TL-BB-POE1000ILT
Zoro # G0118667
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description Power Panel In-Line w/ Tone Probe(Tone Star Model)
- Quantity 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # TL-BB-POE1000ILT
- Zoro # G0118667
- Country of Origin China
- Category Test Equipment
Details
Description | Power Panel In-Line w/ Tone Probe(Tone Star Model) |
Quantity | 1 |
Description
The Power Panel + Tone Probe includes a full featured, filtered probe for tracing tones. The probe offers an ultra- bright LED lighted tip, filtering, volume control, 2 status LEDs, adapters for alarm wire, RJ11,RJ45 and coax connectors.Tests:Voltage/Activity on these pairsDevice type (PoE/Switch/NIC)Phone connected (DSL Model, AVAIL)Voltage Level (POTS and PoE)LED(s) light when device presentForce a LAN device to speakSimulate a PoE device(Compatible with IEEE and Cisco standards)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Toggle Switch, 15 A, 120 V, Polycarbonate Housing Material, White (1303-7W)
- CYBERPOWER UPS and ATS PDU Remote, RMCARD205 (RMCARD205)
- ANDERSON POWER PRODUCTS SB120 ENVIRO BOOT W/COVER, LOAD (36035P1BK)
- HONEYWELL Explosion Proof Limit Switch, Plunger, 1NC/1NO, 10A @ 480V AC, Actuator Location: Top (EX-N15)
- ELECTRIDUCT Low Voltage Pro LVPRO30 Cable Tester & Accessories - Triplett (LVPRO-30SR)
- ELECTRIDUCT LVPROSR Smart Remotes (LVPRO-SR)
- ELECTRIDUCT High Speed Pass-Through RJ45 Connectors & Tools - Cat5/Cat6 (PDC-TR-CAT6-HSP-100PK)
- ELECTRIDUCT Low Voltage Pro LVPRO30 Cable Tester & Accessories - Triplett (LVPRO-PROBE)
- ELECTRIDUCT High Speed Pass-Through RJ45 Connectors & Tools - Cat5/Cat6 (PDC-TR-CAT5-HSP-50PK)
- ELECTRIDUCT Low Voltage Pro LVPRO30 Cable Tester & Accessories - Triplett (LVPRO-SPKRID)
- SWE-TECH 3C ProSeries Pass Through Cat6/6a STP Starter Kit, S45-1750P, S45-C101, S45-801, S45-S01YL , S45-B003 (FWTS45-PSK6S)
- Electriduct Test Equipment