Shop All Cable Protectors
Electriduct
Plastic Parking Mat Guide - Electriduct
Mfr # SB-ED-PM-BK-2PK
Zoro # G9918509
product price: $31.79
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Quantity 2 Pieces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # SB-ED-PM-BK-2PK
- Zoro # G9918509
- Country of Origin China
- Category Cable Protectors
Details
Color | Black |
Quantity | 2 Pieces |
Description
Our Parking Mat Guide helps to prevent any vehicle mishaps will parking in your garage. Set the distance, use the adhesive backing to secure in place and safely park your vehicle every time. The strong plastic material with diamond tread is durable and provides additional traction when your vehicle is driving onto the mat. Only one mat is needed, but 2 is best to support various vehicle speeds and weights. Pack of 2.Length: 20.75"Width: 10"Height: 2.12"Small Bump Height: 1"Color: Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL Gray 3-Way Vertical Mount Outdoor Switch Cover (5141-0)
- AIMS POWER Power Inverter, Pure Sine Wave, 3,000 W Peak, 1,500 W Continuous, 3 Outlets (PWRI150012120S)
- HONEYWELL Limit Switch Replacement Rotary Head for LSB Series (LSZ1B)
- LEGRAND Prewired Raceway6 Outlets, 6 Ft. L, Ivory (NM24GB612)
- ELECTRIDUCT Cable Shield Cord Cover- 1" x 59"- Terracotta (CSX-1-59-TC)
- ELECTRIDUCT SafCord Cord Cover 4" x 3ft- Black (CC-SC-4-3-BK)
- ELECTRIDUCT Right Turn for The Falcon 5 Channel Cable Protector- Yellow/Black (CP-FALCON-515-RT-Y/B)
- ELECTRIDUCT Wire Guard, Black, PVC, 5 ft L, 1 1/2" W (SR-WG-150-5-BK)
- ELECTRIDUCT Electriduct Stainless Steel Wire Guard Cable Raceway (SR-CSX-SS-4.3-SV)
- ELECTRIDUCT Extreme Rubber Cable Protectors - RPS (CP-RPS-236)
- HELI-TUBE 3/16 In. OD X 50FT Nylon Spiral Wrap (HT 3/16 N-50)
- Electriduct Cable Protectors