Shop All Cable Trays
Electriduct
Plastic Flanged Wire Guard- 1/2" x 5ft- White, PK 5
Mfr # SR-WG-050-5-5PK-WT
Zoro # G9889151
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # SR-WG-050-5-5PK-WT
- Zoro # G9889151
- Country of Origin China
- Category Cable Trays
Description
Can be used for indoor/outdoor applications, our "U" shaped PVC wire guards conceal and protect cabling from rain, snow, sun and even some impact resistance. Strong UL 94-V0 material can be easily painted to match installation site.
Predrilled Mounting Holes: 1.375"L x 0.25"W
Size: 1/2"
Length: 5ft
Qty: 5
Color: White
Predrilled Mounting Holes: 1.375"L x 0.25"W
Size: 1/2"
Length: 5ft
Qty: 5
Color: White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Adapter Plate, Cast Aluminum, Metallic (HBL26402)
- KABLE KONTROL Kable Kontrol® - Smooth Mould Wall Cord Cover Cable Raceway - 1.22" W x 0.5" H Channel - 60" Long (SM3055)
- BELL OUTDOOR Tile Extension, Weatherproof box/cover Accessory, 2 Gang, Aluminum, Cover (5043-0)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Green (10250T23G)
- ELECTRIDUCT Small Latching Surface Raceways- 59"- 5 Pack- Black (SR-ED-SM1-5PK-BK)
- ELECTRIDUCT Small Latching Cable Raceway (375 Series)- 5ft- White- 20 Pack (SR-CASE-375-5-WT)
- ELECTRIDUCT Large Latching Surface Raceways- 72"- Case of 20- White (SR-ED-LG1-CASE-6-WT)
- ELECTRIDUCT J Channel Cable Raceway- Black- 48" Length (SR-J-BK)
- ELECTRIDUCT Plastic Flanged Wire Guard- 1" x 5ft- Black (SR-WG-100-5-1-BK)
- ELECTRIDUCT Plastic Flanged Wire Guard- 2" x 5ft- White, PK 5 (SR-WG-200-5-5PK-WT)
- CABLOFIL Wire Mesh Cable Tray, 6x2In, 10 Ft (CF54/150EZ)
- Electriduct Cable Trays