Shop All Cable Trays
Electriduct
Plastic Flanged Wire Guard- 1" x 5ft- White, PK 5
Mfr # SR-WG-100-5-5PK-WT
Zoro # G9888993
product price: $49.49
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # SR-WG-100-5-5PK-WT
- Zoro # G9888993
- Country of Origin China
- Category Cable Trays
Description
Can be used for indoor/outdoor applications, our "U" shaped PVC wire guards conceal and protect cabling from rain, snow, sun and even some impact resistance. Strong UL 94-V0 material can be easily painted to match installation site.
Predrilled Mounting Holes: 1.375"L x 0.25"W
Size: 1"
Length: 5ft
Qty: 5
Color: White
Predrilled Mounting Holes: 1.375"L x 0.25"W
Size: 1"
Length: 5ft
Qty: 5
Color: White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Non-Illuminated Push Button, 30 mm, 2NC, Red (52PR8W2G)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SPI Series, Time-Delay, 50A, 250V AC, Indicating (LPN-RK-50SPI)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 3.50A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-3-1/2)
- BURNDY Split-Bolt Connector, 6 str to 2 sol (KS223)
- ELECTRIDUCT Extra Large Latching Cable Raceway (2100 Series)- 5ft- Black- 5 pack (SR-2100-5-5PK-BK)
- ELECTRIDUCT XXLarge Latching Cable Raceway (3200 Series)- 5ft- White- 20 Pack (SR-CASE-3200-5-WT)
- ELECTRIDUCT Neoprene Cord Channel Kit- 10ft(2-5ft pieces)- White (SR-RI-CC-10-WT)
- ELECTRIDUCT Plastic Flanged Wire Guard- 1" x 5ft- Black (SR-WG-100-5-1-BK)
- ELECTRIDUCT Extra Large Latching Cable Raceway (2100 Series)- 5ft- White- 5 pack (SR-2100-5-20PK-WT)
- ELECTRIDUCT Aluminum Cord Management Raceway - Hangman Products (CM-60)
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X36, Steel/Gray (CGT3644)
- Electriduct Cable Trays