Shop All Cable Trays
Electriduct
Plastic Flanged Wire Guard- 1" x 5ft- White, PK 2
Mfr # SR-WG-100-5-2PK-WT
Zoro # G9886972
product price: $21.69
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # SR-WG-100-5-2PK-WT
- Zoro # G9886972
- Country of Origin China
- Category Cable Trays
Description
Can be used for indoor/outdoor applications, our "U" shaped PVC wire guards conceal and protect cabling from rain, snow, sun and even some impact resistance. Strong UL 94-V0 material can be easily painted to match installation site.
Predrilled Mounting Holes: 1.375"L x 0.25"W
Size: 1"
Length: 5ft
Qty: 2
Color: White
Predrilled Mounting Holes: 1.375"L x 0.25"W
Size: 1"
Length: 5ft
Qty: 2
Color: White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Tray Cable, Shielded, 18/2, 1000 Ft. (C0454A.41.10)
- RACO Reducing Bushing, 2" to 1" Conduit Size (1154)
- ECM INDUSTRIES HD DBL Pole TOG Switch (GSW-16)
- DRYCONN Medium Waterproof Wire Connectors, Aqua/Red, 20PK (62214)
- ELECTRIDUCT Extra Large Latching Cable Raceway (2100 Series)- 5ft- Black- 5 pack (SR-2100-5-5PK-BK)
- ELECTRIDUCT Plastic Flanged Wire Guard- 2" x 5ft- Black, PK 5 (SR-WG-200-5-5PK-BK)
- ELECTRIDUCT Plastic Flanged Wire Guard- 2" x 5ft- White, PK 2 (SR-WG-200-5-2PK-WT)
- ELECTRIDUCT Large Latching Surface Raceways- 59"- 5 Pack- White (SR-ED-LG1-5PK-WT)
- ELECTRIDUCT Plastic Flanged Wire Guard- 1" x 5ft- Black, PK 2 (SR-WG-100-5-2PK-BK)
- ELECTRIDUCT J Channel Cable Raceway- White- 48" Length (SR-J-WT)
- HAMMOND Type 3R Wiring Trough, 10x10x36, Steel/Gray (C3RWT1036)
- Electriduct Cable Trays