Shop All Cable Trays
Electriduct
Plastic Flanged Wire Guard- 1" x 5ft- Black, PK 5
Mfr # SR-WG-100-5-5PK-BK
Zoro # G9898145
product price: $38.79
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # SR-WG-100-5-5PK-BK
- Zoro # G9898145
- Country of Origin China
- Category Cable Trays
Description
Can be used for indoor/outdoor applications, our "U" shaped PVC wire guards conceal and protect cabling from rain, snow, sun and even some impact resistance. Strong UL 94-V0 material can be easily painted to match installation site.
Predrilled Mounting Holes: 1.375"L x 0.25"W
Size: 1"
Length: 5ft
Qty: 5
Color: Black
Predrilled Mounting Holes: 1.375"L x 0.25"W
Size: 1"
Length: 5ft
Qty: 5
Color: Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Shielded, 18/3, 500 Ft. (C2535A.38.10)
- EUCHNER Safety Switch Read Head, For CES-AZ Serie (CES-A-LNN-SC-106601)
- SQUARE D Thermal Unit, 0.79 to 0.85A (A.95)
- AC WORKS 10ft SOOW 10 Gauge NEMA 5-15P to NEMA 5-20R 15/20A Super Duty Rubber Extension Cord (SD515520-010)
- ELECTRIDUCT Large Latching Cable Raceway (1125 Series)- 6ft- Black- 20 Pack (SR-CASE-1125-6-BK)
- ELECTRIDUCT J Channel Cable Raceway- White- 48" Length (SR-J-WT)
- ELECTRIDUCT XXLarge Latching Cable Raceway (3200 Series)- 5ft- White- 2 Pack (SR-3200-5-2PK-WT)
- ELECTRIDUCT Plastic Flanged Wire Guard- 2" x 5ft- White (SR-WG-200-5-1-WT)
- ELECTRIDUCT XXLarge Latching Cable Raceway (3200 Series)- 5ft- Black- 2 Pack (SR-3200-5-2PK-BK)
- ELECTRIDUCT Large Latching Surface Raceways- 72"- Case of 20- White (SR-ED-LG1-CASE-6-WT)
- LEGRAND Wiremold NMW Outlet Box, 1 Gang, 0 Knockout, Plastic, White, Wall Mounting (NMW35)
- Electriduct Cable Trays