Shop All Cable Trays
Electriduct
Plastic Flanged Wire Guard- 1" x 5ft- Black, PK 2
Mfr # SR-WG-100-5-2PK-BK
Zoro # G9886990
original price:
$28.85
9% off
new price: $25.99
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # SR-WG-100-5-2PK-BK
- Zoro # G9886990
- Country of Origin China
- Category Cable Trays
Description
Can be used for indoor/outdoor applications, our "U" shaped PVC wire guards conceal and protect cabling from rain, snow, sun and even some impact resistance. Strong UL 94-V0 material can be easily painted to match installation site.
Predrilled Mounting Holes: 1.375"L x 0.25"W
Size: 1"
Length: 5ft
Qty: 2
Color: Black
Predrilled Mounting Holes: 1.375"L x 0.25"W
Size: 1"
Length: 5ft
Qty: 2
Color: Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG6 Coax, PK10 (DC-CBNCM6Q)
- POWER FIRST 22-16 AWG Non-Insulated Ring Terminal #10 Stud PK100 (4FRG3)
- ABB Electrical Box Cover, Square, Steel, Receptacle (RS 8)
- EATON Ovrload Relay, 9 to 45A, Class 10/20/30, 3P (XTOE045DCS)
- ELECTRIDUCT Aluminum Cord Management Raceway - Hangman Products (CM-60)
- ELECTRIDUCT Small Latching Surface Raceways- 59"- 5 Pack- Black (SR-ED-SM1-5PK-BK)
- ELECTRIDUCT XXLarge Latching Cable Raceway (2150 Series)- 5ft- Black- 5 Pack (SR-2150-5-5PK-BK)
- ELECTRIDUCT Medium Latching Surface Raceways- 59"- 5 Pack- White (SR-ED-MED1-5PK-WT)
- ELECTRIDUCT Small Latching Cable Raceway (375 Series)- 5ft- White- 20 Pack (SR-CASE-375-5-WT)
- ELECTRIDUCT Aluminum Cord Management Raceway - Hangman Products (CM-36)
- CABLOFIL Wire Mesh Cable Tray, 12x4In, 10 Ft (CF105/300EZ)
- Electriduct Cable Trays