Shop All Desk Grommets and Cable Organizers
Electriduct
Phone/Fax Grommet- 1"- Black
Mfr # GR-PFG-100-BK
Zoro # G9888074
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # GR-PFG-100-BK
- Zoro # G9888074
- Country of Origin China
- Category Desk Grommets and Cable Organizers
Description
Made from durable plastic, these mini grommets have an overall diameter of 1 1/4" which takes up minimal surface area on any desk or workstation. The tab opening in the grommet accommodates small cables including telephone, fax and USB cords. Each grommet's canter tab and be removed for added space for additional cables and wires.
Hole Diameter: 1"
Width x Height: 1-1/4" x 5/8"
Slot Dimensions: 0.47" x 0.37"
Grommet Opening: 0.8"
Color: Black
Hole Diameter: 1"
Width x Height: 1-1/4" x 5/8"
Slot Dimensions: 0.47" x 0.37"
Grommet Opening: 0.8"
Color: Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Paper Weigh Boat, Small, Brown, PK500 (HS120312)
- ZORO SELECT Corrugated Mailers, 5" x 3" x 3", White, 50/Bundle (M533)
- HOUGHTON MIFFLIN HARCOURT Five Little Monkeys Jumping on the Bed Book (9780395557013)
- IDL PACKAGING Steel Strapping Seals, 3/4", Open, Snap-On, PK1000 (ST-O-34)
- ELECTRIDUCT Corrugated Polypropylene Non-Slit Wire Loom- 3/4" x 100FT- White (WL-PP-NS-075-100-WT)
- ELECTRIDUCT Large Plastic Oval Desk Grommet- Black (GR-ED-180L-1-BK)
- ELECTRIDUCT Round Plastic 3.125" Desk Grommet- Beige (GR-DG310-BE-5PK)
- ELECTRIDUCT Solid Wall Wire Duct- 3" x 3" x 5ft- Full Case- 12pcs- White (WD-ED-SW-3300-CASE-WT)
- ELECTRIDUCT Two-Piece Design 2-3/8" Metal Grommet- Brushed Nickel (GR-MET-2375-2P-BN)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 1" x 10ft (WL-ED-PSC-100-10)
- ELECTRIDUCT FR PP Split Wire Loom Tubing (48mm ID)- 2" x 10ft- Black (WLFR-J-200-10)
- Electriduct Desk Grommets and Cable Organizers