Shop All Traffic Barricades
Electriduct
Pair of Parking Column Rubber Rounded Corner Guards- 31"
Mfr # TC-XT-RCG-P304-2PK
Zoro # G9919145
original price:
$24.69
4% off
new price: $23.49
$23.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # TC-XT-RCG-P304-2PK
- Zoro # G9919145
- Country of Origin China
- Category Traffic Barricades
Description
Help protect corners on pillars, columns and walls from structural damage by using our Rubber Corner Guards in warehouses and parking garages. The high impact durable rubber material is resistant to chemicals, weather and corrosion for use in indoor and outdoor environments. Equipped with highly reflective yellow safety tape to improve visibility low-light locations and the pre-marked mounting holes allows for fast installation. Edge Type: L-Shaped Length: 31" Width: 4.25" Thickness: 1"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Full Body Harness, Vest Style, XL (H212004)
- ERGODYNE Ergodyne® ProFlex® 1650 Economy Back Support with Suspenders, M, 30-34" Waist Size (11093)
- MCR SAFETY Classic .35Mm PVC Poly Bib Overall W, M (200BPM)
- MCR SAFETY 14" Chemical Resistant Gloves, PVC, L, 12PK (6454S)
- ELECTRIDUCT ED 7" Blue Plastic Sport Traffic Cones (TC-ED-7-10PK-BL)
- ELECTRIDUCT ED 7" Multicolor Plastic Sport Traffic Cones (TC-ED-7-10PK-RBW)
- ELECTRIDUCT Collapsible Lighted Safety/Traffic Cone w/ 2 lights- 19" (TC-ED-LSC-2L)
- ELECTRIDUCT ED 1ft Steel Pipe Safety Bollard Post- Yellow/Black Stripe (TC-V-BOLLARD-12-YL-BK/TOP-2PK)
- ELECTRIDUCT ED 7" Orange Plastic Sport Traffic Cones (TC-ED-7-10PK-OR)
- ELECTRIDUCT ED 3ft Steel Pipe Safety Bollard Post- Yellow/Black Stripe (TC-V-BOLLARD-36-YL-BK/TOP)
- XPOSE SAFETY Traffic Cone, PVC, 28" H, Orange (OTC28-64-4-X-S)
- Electriduct Traffic Barricades