Shop All Desk Grommets and Cable Organizers
Electriduct
Open Slot Wire Duct- 1.4" x 1.2" x 6.5ft- Full Case- 25pcs- Gray
Mfr # WD-ED-OS-140-120-25PK-GY
Zoro # G9846713
product price: $176.99
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # WD-ED-OS-140-120-25PK-GY
- Zoro # G9846713
- Country of Origin China
- Category Desk Grommets and Cable Organizers
Description
Our economical PVC plastic wire duct can be cut to any length. Each wire duct includes a cover to provide 360 protection. Equipped with predrilled holes for ease of mounting.
Small Hole:0.46"H x 0.19"W
Large Hole:0.58"H x 0.25"W
Distance between holes:0.48"
Duct HxW: 1.4" W x 1.2" H inch (35mm x 30mm)
Type: Open Slot
Length Per Stick: 6.5ft
Case Qty: 25
Color: Gray
Small Hole:0.46"H x 0.19"W
Large Hole:0.58"H x 0.25"W
Distance between holes:0.48"
Duct HxW: 1.4" W x 1.2" H inch (35mm x 30mm)
Type: Open Slot
Length Per Stick: 6.5ft
Case Qty: 25
Color: Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Letter Tray/File Holder, 5, Comp (3256BL)
- BLUELINE 11 x 8-1/2" Undated Daily Planner, Black (REDA30C81)
- TYDENBROOKS Light Duty Cable Seal, 12" x 1/16", Laser Marked, PK200 (V46010121-08-GRAI)
- NANUK CASES Cubed Foam Inserts 17" x 11-13/16", Pk4 (925-FOAM)
- ELECTRIDUCT Split Nylon Wire Loom Tubing- 3/8" x 50ft- Black (WL-ED-NY-0375-50)
- ELECTRIDUCT Corrugated Polypropylene Non-Slit Wire Loom- 1/4" x 100FT- Black (WL-PP-NS-025-100-BK)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 3/4" x 20FT- Red (WL-ED-PE-075-20-RD)
- ELECTRIDUCT UV Rated Wire Loom - 3/4" x 50 ft- Black (WL-ED-UV-075-50-BK)
- ELECTRIDUCT Metal 1.57" Desk Grommet- Brass Polished- Larger Opening (GR-MET-157-B-BP)
- ELECTRIDUCT UV Rated Wire Loom - 1" x 100 ft- Black (WL-ED-UV-100-100-BK)
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 3/4" x 10ft- Black (WLFR-075-10)
- Electriduct Desk Grommets and Cable Organizers