Shop All Cable Ties
Electriduct
Nylon Mounting Cable Ties- 50 lbs- 12" x 500 Pack- Black
Mfr # CT-ED-MT-12-50-500-BK
Zoro # G9841043
product price: $24.39
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Basic Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # CT-ED-MT-12-50-500-BK
- Zoro # G9841043
- Country of Origin China
- Category Cable Ties
Details
Color | Black |
Item | Cable Ties |
Basic Material | Nylon |
Description
Nylon Mounting Cable Ties- 50 lbs- 12" x 500 Pack- Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in, 90 deg, Blue (NHC1035ZP)
- LINEMASTER Clipper Twin - Momentary (TWIN 632-S)
- HUBBELL WIRING DEVICE-KELLEMS Fixture Box, Ivory, Steel, Boxes (HBL5738IVA)
- LEGRAND Fiberready Tee, Ivory, Steel, Tees (V2415FO)
- ELECTRIDUCT Heavy Duty Nylon Cable Clamps- 1/4" x 100pcs- White (CT-NCC-025-100-WT)
- ELECTRIDUCT Hook and Loop Wrap 8" Cable Ties- 50pcs- Blue (CT-VW-50-BL)
- ELECTRIDUCT Nylon Cable Ties- 8" x 500pcs- Fluorescent Blue (CT-08-40-500-FB)
- ELECTRIDUCT Various Hook and Loop Fasteners - Electriduct (VW-NL-DOTS-BK-50)
- ELECTRIDUCT Hook and Loop 12" Cable Ties- 25pcs- Black (CT-VW-12-25-BK)
- ELECTRIDUCT Various Hook and Loop Fasteners - Electriduct (VW-NL-MUSHROOM-BK-15)
- POWER FIRST 17.7" L Heavy Duty Cable Tie NAT PK 50 (36J167)
- Electriduct Cable Ties