Shop All Cable Ties
Electriduct
Nylon Cable Ties
Mfr # CT-11-40-500-MIX
Zoro # G9844570
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Nylon
- Width (inches) 0.18
- Tensile (lbs) 40
- Length (inches) 11
- Colors Options Rainbow*
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # CT-11-40-500-MIX
- Zoro # G9844570
- Country of Origin China
- Category Cable Ties
Dimensions
Width (inches) | 0.18 |
Length (inches) | 11 |
Details
Item | Cable Ties |
Basic Material | Nylon |
Tensile (lbs) | 40 |
Colors Options | Rainbow* |
Quantity | 500 |
Description
Nylon Cable Ties- 11" x 500pcs- Mix
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 4.91 to 5.35A (A6.99)
- REMINGTON INDUSTRIES 3/4in. Heat Shrink 3:1 Sleeving, Black Adhesive-Lined Polyolefin Tubing, 2 ft Length (3/4POAHSBLA2)
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: No (XTMC9A10T)
- SEACHOICE Brazed Non-Insulated Butt Connectors, 50 Pack (60221)
- ELECTRIDUCT Hook and Loop Wrap 8" Cable Ties- 50pcs- Black (CT-VW-50-BK)
- ELECTRIDUCT Hook and Loop Wrap 18" Cable Ties- 25pcs- Black (CT-VW-18-25-BK)
- ELECTRIDUCT 1/2" W, Cranberry Hook and Loop Fastener (CT-VW-FR-C-600-CY)
- ELECTRIDUCT Hook and Loop Wrap 24" Cable Ties- 25pcs- Yellow (CT-VW-24-25-YL)
- ELECTRIDUCT Mounting Head Cable Ties (CT-ED-MT-08-50-500-RBW)
- ELECTRIDUCT UT Wire Flexi Ties Cushioned Twist Cable Wraps (CT-RI-FT12-OGB)
- RIP-TIE Heavy Duty Strap, Grey, 2"x36" (E-36-1PK-GY)
- Electriduct Cable Ties