Shop All Cable Ties
Electriduct
Nylon Cable Ties- 8" x 500pcs- Yellow
Mfr # CT-08-40-500-YL
Zoro # G9845873
product price: $15.99
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Basic Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # CT-08-40-500-YL
- Zoro # G9845873
- Country of Origin China
- Category Cable Ties
Details
Color | Yellow |
Item | Cable Ties |
Basic Material | Nylon |
Description
Nylon Cable Ties- 8" x 500pcs- Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Proximity Sensor, Inductive, 1mm, PNP, NO (E57-08GS01-G)
- IFM Wireable M12 connector (E18165)
- BELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Flip/Snap, GFCI (5103-2)
- ZORO SELECT One Hole Lug Compress Conct, 500 kcmil (24C375)
- ELECTRIDUCT UT Wire Flexi Ties Cushioned Twist Cable Wraps (CT-RI-FT12-OGB)
- ELECTRIDUCT Low Profile In-Line Cable Ties - Electriduct (CT-ED-V-LP-10-100-BK)
- ELECTRIDUCT Hook and Loop Wrap 8" Cable Ties- 500pcs- Black (CT-VW-500-BK)
- ELECTRIDUCT Stainless Steel Cable Ties- 27" x 10 Pieces (CT-ED-SS-27-10)
- ELECTRIDUCT Nylon Cable Ties- 8" x 500pcs- Green (CT-08-40-500-GN)
- ELECTRIDUCT Hook and Loop Wrap 8" Cable Ties- 50pcs- Blue (CT-VW-50-BL)
- STARTECH.COM RESEALABLE ZIP TIES (CBMZTS10N4)
- Electriduct Cable Ties