Shop All Cable Ties
Electriduct
Nylon Cable Ties- 8" x 500pcs- Multi Color
Mfr # CT-08-40-500-MIX
Zoro # G9824550
product price: $23.45
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi Color
- Basic Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # CT-08-40-500-MIX
- Zoro # G9824550
- Country of Origin China
- Category Cable Ties
Details
Color | Multi Color |
Item | Cable Ties |
Basic Material | Nylon |
Description
Nylon Cable Ties- 8" x 500pcs- Multi Color
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- LUTRON Lighting Dimmer Control, 120 to 277V, Blk (DVSTV-BL)
- MACROMATIC Encapsulatd Timr Rlay, 10A, Relay, 0.1 sec. (THR-3836U)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (PJ8W)
- ELECTRIDUCT Stainless Steel Cable Ties- 27" x 10 Pieces (CT-ED-SS-27-10)
- ELECTRIDUCT Hook and Loop Wrap 8" Cable Ties, Green, PK 500 (CT-VW-500-GN)
- ELECTRIDUCT Hook and Loop Wrap 8" Cable Ties- 50pcs- Yellow (CT-VW-50-YL)
- ELECTRIDUCT Mounting Head Cable Ties (CT-ED-MT-08-50-500-RBW)
- ELECTRIDUCT Hook and Loop Wrap 8" Cable Ties- 500pcs- Black (CT-VW-500-BK)
- ELECTRIDUCT Mounting Base Kit- 3/4" bases(50) + 6" ties(100)- Black (CT-ED-ABM-075-BK-KIT)
- KABLE KONTROL Kable Kontrol® Zip Ties - 4" Long - 100 Pc Pk - Yellow color - Nylon - 18 Lbs Tensile Strength (CT204CL-YELLOW)
- Electriduct Cable Ties