Shop All Cable Ties
Electriduct
Nylon Cable Ties- 8" x 500pcs- Black
Mfr # CT-08-40-500-BK
Zoro # G9853899
product price: $16.79
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Basic Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # CT-08-40-500-BK
- Zoro # G9853899
- Country of Origin China
- Category Cable Ties
Details
Color | Black |
Item | Cable Ties |
Basic Material | Nylon |
Description
Nylon Cable Ties- 8" x 500pcs- Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Wht (NHC1022)
- STRUTHERS-DUNN Mercury Contactor, SPST, 35A, 120VAC (M35A-120VAC)
- ADAMS RITE 4605 115V to 12V/24V AC Transformer (4605)
- RIG RITE Rig Rite 1020 24V Marine Circuit Breaker with Manual Reset - 20 Amp (1020)
- ELECTRIDUCT Hook and Loop Wrap 8" Cable Ties- 50pcs- Red (CT-VW-50-RD)
- ELECTRIDUCT Adhesive Backed Mounting Bases- 3/4" x 50 Pieces- White (CT-ED-ABM-075-50-WT)
- ELECTRIDUCT UT Wire Flexi Ties Cushioned Twist Cable Wraps (CT-RI-FT12-OGB)
- ELECTRIDUCT Heavy Duty Nylon Cable Clamps- 3/4" x 50pcs- White (CT-NCC-075-50-WT)
- ELECTRIDUCT Electriduct Releasable Cable Ties (CT-ED-REUSABLE-12-50-100-BK)
- ELECTRIDUCT Hook and Loop Wrap 8" Cable Ties- 50pcs- Black (CT-VW-50-BK)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 5.5" Inch Long - Natural Nylon - 40 Lbs Tensile Strength - 1000 Pc Pack (CT507-NT)
- Electriduct Cable Ties