Shop All Cable Ties
Electriduct
Nylon Cable Ties- 6" x 500pcs- Multi Color
Mfr # CT-06-40-500-MIX
Zoro # G9854045
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi Color
- Basic Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # CT-06-40-500-MIX
- Zoro # G9854045
- Country of Origin China
- Category Cable Ties
Details
Color | Multi Color |
Item | Cable Ties |
Basic Material | Nylon |
Description
Nylon Cable Ties- 6" x 500pcs- Multi Color
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 1.5A, 600V AC, Non-Indicating (KLKR01.5)
- JESCO LIGHTING GROUP S902 Power Cable (S902-PC)
- KABLE KONTROL Wall Cord Cover Cable Raceway - 1.25" W x 0.43" H - 60" Long (WC307)
- LEVITON Leviton 3829876 Decora 20 amp 125 V Brown Outlet & USB Charger with 5-20R Nema (3829876)
- ELECTRIDUCT Hook and Loop Wrap 8" Cable Ties- 5pcs- Black (CT-VW-5-BK)
- ELECTRIDUCT Various Hook and Loop Fasteners - Electriduct (VW-NL-MUSHROOM-BK-15)
- ELECTRIDUCT Hook & Loop Wrap - Continuous Roll (CT-VW-ROLL-75-BK)
- ELECTRIDUCT 1/2" W, Black Hook and Loop Fastener (CT-VW-FR-C-600-BK)
- ELECTRIDUCT Hook and Loop Wrap 8" Cable Ties- 50pcs- Red (CT-VW-50-RD)
- ELECTRIDUCT 1/2" W, Cranberry Hook and Loop Fastener (CT-VW-FR-C-600-CY)
- DETECTAPRO 14" L Metal Detectable Cable Tie PK 100 (CTIES-14)
- Electriduct Cable Ties