Shop All Cable Ties
Electriduct
Nylon Cable Ties- 11" x 500pcs- Red
Mfr # CT-11-40-500-RD
Zoro # G9844552
product price: $24.89
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Basic Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # CT-11-40-500-RD
- Zoro # G9844552
- Country of Origin China
- Category Cable Ties
Details
Color | Red |
Item | Cable Ties |
Basic Material | Nylon |
Description
Nylon Cable Ties- 11" x 500pcs- Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 3.50A, 600V AC, Non-Indicating (FLSR03.5)
- GE Molded Case Circuit Breaker, THQL Series 70A, 1 Pole, 120/240V AC (THQL1170)
- WIEGMANN Carbon Steel Enclosure, 14 in H, 14 in W, 8 in D, NEMA 3R; 4; 12; 13, Hinged (N412141408C)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2 In. Arm L (9007CA1)
- ELECTRIDUCT Hook and Loop Wrap 18" Cable Ties- 5pcs- Yellow (CT-VW-18-5-BK)
- ELECTRIDUCT Flame Retardant Hook and Loop Fastener One Wrap- Qty: 900 Pc Roll- Cranberry (CT-VW-FR-900-CY)
- ELECTRIDUCT Hook and Loop Wrap 8" Cable Ties- 100pcs- Red (CT-VW-100-RD)
- ELECTRIDUCT Hook and Loop Wrap 24" Cable Ties- 25pcs- Black (CT-VW-24-25-BK)
- ELECTRIDUCT Hook and Loop Wrap- Continuous Roll- 15ft- Black (CT-VW-ROLL-15-BK)
- ELECTRIDUCT Various Hook and Loop Fasteners - Electriduct (VW-NL-MUSHROOM-BK-15)
- PANDUIT Cable Tie, 5.5"L, Nylon, White, PK1000 (SST1.5M-M)
- Electriduct Cable Ties