Shop All Cable Ties
Electriduct
Nylon Cable Ties- 11" x 500pcs- Green
Mfr # CT-11-40-500-GN
Zoro # G9826739
product price: $25.15
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Basic Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # CT-11-40-500-GN
- Zoro # G9826739
- Country of Origin China
- Category Cable Ties
Details
Color | Green |
Item | Cable Ties |
Basic Material | Nylon |
Description
Nylon Cable Ties- 11" x 500pcs- Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Miniature Circuit Breaker, NDB2T-63 B4/3 L Series 4A, 3 Pole, 480V AC, B Curve (33V933)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC200)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 9 A, Reversing: Yes (XTCR009B21C)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2 In. Arm L (9007CA2)
- ELECTRIDUCT Hook and Loop Wrap 8" Cable Ties- 50pcs- Green (CT-VW-50-GN)
- ELECTRIDUCT Hook and Loop Wrap 8" Cable Ties- 50pcs- Blue (CT-VW-50-BL)
- ELECTRIDUCT Hook and Loop 6" Cable Ties- 50pcs- Mix (BK, BL, GN, RD, WT, YL) (CT-VW-06-50-RBW)
- ELECTRIDUCT Hook and Loop Wrap 24" Cable Ties- 5pcs- Black (CT-VW-24-5-BK)
- ELECTRIDUCT Flame Retardant Hook and Loop Fastener One Wrap- Qty: 900 Pc Roll- Cranberry (CT-VW-FR-900-CY)
- ELECTRIDUCT Nylon Mounting Cable Ties- 50 lbs- 8" x 100 Pack- Black (CT-ED-MT-08-50-100-BK)
- PARTNERS BRAND Cable Ties, 50#, 18", Yellow, 500/Case (CT185C)
- Electriduct Cable Ties