Shop All Cable Ties
Electriduct
Nylon Cable Ties- 11" x 100pcs- Multi Color
Mfr # CT-11-40-100-MIX
Zoro # G9854669
original price:
$15.76
26% off
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi Color
- Basic Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # CT-11-40-100-MIX
- Zoro # G9854669
- Country of Origin China
- Category Cable Ties
Details
Color | Multi Color |
Item | Cable Ties |
Basic Material | Nylon |
Description
Nylon Cable Ties- 11" x 100pcs- Multi Color
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light Complete, Yellow, LED (XB4BVG5)
- POMONA ELECTRONICS Electrical Box, Shielded Box, Aluminum, Rectangular (2391)
- L.H. DOTTIE L.H. Dottie U-Bolt Beam Clamp for 1-5/8'' Strut, 25PK (SUB158)
- SOUTHWIRE RV 50AMP REPLACEMENT PLUG (95433308)
- ELECTRIDUCT Electriduct 304 Stainless Steel Cable Ties (CT-ED-SS-27-25)
- ELECTRIDUCT Hook and Loop Wrap 8" Cable Ties- 200pcs- Black (CT-VW-200-BK)
- ELECTRIDUCT Hook and Loop Wrap 24" Cable Ties- 5pcs- Yellow (CT-VW-24-5-YL)
- ELECTRIDUCT Hook and Loop Wrap 18" Cable Ties- 5pcs- Yellow (CT-VW-18-5-BK)
- ELECTRIDUCT Hook and Loop 12" Cable Ties- 25pcs- Black (CT-VW-12-25-BK)
- ELECTRIDUCT Hook and Loop Wrap 8" Cable Ties- 50pcs- Blue (CT-VW-50-BL)
- PANDUIT 3-5/64" L, 5/8" W, natural Plastic Cable Tie Mount, Package quantity: 100 (TP4H-C)
- Electriduct Cable Ties