Shop All Desk Grommets and Cable Organizers
Electriduct
Non-Slit Polyethylene Wire Loom- 2" x 100FT- Black
Mfr # WL-BK-NS-200-100
Zoro # G9849680
original price:
$165.99
9% off
new price: $149.99
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # WL-BK-NS-200-100
- Zoro # G9849680
- Country of Origin United States
- Category Desk Grommets and Cable Organizers
Description
Whether it is under a workstation or integrated in a home theater set-up, this highly flexible conduit can attribute to a sleek, finished appearance by concealing unsightly wires.
This non-split loom is made from durable polyethylene, the corrugated channel offers not only abrasion resistance, but also defense against puncturing, friction, and other forms of agitation that can otherwise damage delicate cabling.
Diameter: 2"
Length: 100ft
Color: Black
This non-split loom is made from durable polyethylene, the corrugated channel offers not only abrasion resistance, but also defense against puncturing, friction, and other forms of agitation that can otherwise damage delicate cabling.
Diameter: 2"
Length: 100ft
Color: Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEENAH PAPER Paper, FireballFuchsia, 500, PK500 (22681)
- MARKAL Paint Crayon, Large Tip, Black Color Family, 12 PK (80223)
- PENTEL R.S.V.P. Ballpoint Pen, Medium Point, Black, PK24, 24PK (BK91A)
- PAPER MATE Sharpwriter Mechanical Pencil, 0.7 mm, HB (#2.5), Yellow Barrel, PK12 (3030131C)
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 1.5" x 10ft- Black (WLFR-150-10)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1.5" x 10FT- Yellow (WL-ED-PE-150-10-YL)
- ELECTRIDUCT FR PP Split Wire Loom Tubing (812mm ID)- 1/2" x 50ft- Black (WLFR-J-050-50)
- ELECTRIDUCT Open Slot Wire Duct- 1" x 1" x 6.5ft- Full Case- 25pcs- White (WD-ED-OS-CASE-100-100-WT)
- ELECTRIDUCT Yellow Loom Tool Kit- for Bundles from 1/4" to 1" (1 Small/1 Large) (WL-TOOL-YW-KIT)
- ELECTRIDUCT UV Rated Wire Loom - 3/8" x 100 ft- Black (WL-ED-UV-0375-100-BK)
- JANDORF Comptr Grommet Almd1-1/2 (61600)
- Electriduct Desk Grommets and Cable Organizers