Shop All Cable Sleeves
Electriduct
Neoprene Easy Cable Wrap with Hook and Loop- Black/White- 1.25" x 5ft
Mfr # WL-J-NCW-V-125-5FT-BK/WT
Zoro # G9826115
product price: $15.99
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # WL-J-NCW-V-125-5FT-BK/WT
- Zoro # G9826115
- Country of Origin China
- Category Cable Sleeves
Description
Made from neoprene, the high quality material is durable and flexible, safely bundling, organizing and concealing loose cables around the home and office. The hook and loop fastener can be easily installed and removed as needed for cable maintenance or breakouts. The sleeving can also be cut to length for a custom install.
Working Temp: -30°C to 130°C
Diameter: 1.25"
Length: 5ft
Working Temp: -30°C to 130°C
Diameter: 1.25"
Length: 5ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Locking Cord Adapter, 15A, L5-20, 5-15 (1FD77)
- RACOORPORATED Electrical Box Cover, 1 Gang, Aluminum, In-Use (MX3300)
- RACO Emt Compr Conn, Raintight, 3", Insul Stl (2962RT)
- BRADY Oversized Breaker Lockout, 480/600V AC, 1 Poles (148691)
- ELECTRIDUCT Flexo Clean Cut Braided Cable Sleeve- 3/4" x 25ft- Black (BSNF-075-25)
- ELECTRIDUCT F6 Wrap Around Braided Sleeving- 1/8" x 100ft- Black (F6-0125-100-BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 2" x 50ft - Black (BS-XO-200-BK-50)
- ELECTRIDUCT Small Corner Duct 1075 Series Cable Raceway- 5ft x 20pcs- Beige (SRCD-1075-5-CASE-BE)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 2" x 10ft- Black (BSRW-J-200-10-BK)
- ELECTRIDUCT Spiral Cable Wrap 1" x 10ft-Blue (WL-SW-100-10-BL)
- TECHFLEX Braided Sleeving, 2.000 In., 25 ft., Black (NHN2.00BK25)
- Electriduct Cable Sleeves