Shop All Cable Trays
Electriduct
Neoprene Cord Channel Kit- 10ft(Two-5ft pieces)- White, PK 2
Mfr # SR-RI-CC-10-WT-2PK
Zoro # G9887383
product price: $35.29
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # SR-RI-CC-10-WT-2PK
- Zoro # G9887383
- Country of Origin China
- Category Cable Trays
Description
This cable raceway is made from neoprene rubber and offers a quick and easy solution for concealing cords along walls and desks. This limber cord channel can be cut with scissors for that exact length, and the white material is paintable to match any decor. A great feature of this product is the ability to extract a cord in the middle of the surface raceway if you needed to re-route to an electrical device or source. Pack of 2. Length: 10ft Color: White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Pendant Push Button Station, 2NO, 2 Speed (9001BW100YU)
- HAMMOND Hole Plug, .5 In. Conduit, Steel/Gray (HP50)
- MULBERRY Electrical Box, 19 cu in, Outlet Box, Aluminum, Rectangular (30201B)
- DAYTON Time Delay Rlay, 24VAC/DC, 10A, DPDT, 3 sec. (24EN72)
- ELECTRIDUCT Plastic Flanged Wire Guard- 2" x 5ft- White, PK 5 (SR-WG-200-5-5PK-WT)
- ELECTRIDUCT Extra Large Latching Cable Raceway (2100 Series)- 5ft- Black- 5 pack (SR-2100-5-5PK-BK)
- ELECTRIDUCT Plastic Flanged Wire Guard- 2" x 5ft- White (SR-WG-200-5-1-WT)
- ELECTRIDUCT Aluminum Cord Management Raceway - Hangman Products (CM-36)
- ELECTRIDUCT Medium Latching Surface Raceways- 72"- Case of 20- Black (SR-ED-MED1-CASE-6-BK)
- ELECTRIDUCT Plastic Flanged Wire Guard- 1" x 5ft- White (SR-WG-100-5-1-WT)
- HAMMOND N12 Wireway, Straight Section, 6 x 6 x 36, Steel/Gray (1487D36)
- Electriduct Cable Trays