Shop All Cable Sleeves
Electriduct
Neat Patch Cable Management Unit
Mfr # NP1
Zoro # G9851710
Free Shipping & Returns
$80.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Description 1U Neat Patch Cable Management Unit 1 Kit
- Rack Unit 1U
- Dimensions 19"W x 1.75"H x 8.75"D
- Color Options Black
- Quantity 1 Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Electriduct
- MFR # NP1
- Zoro # G9851710
- Country of Origin China
- Category Cable Sleeves
Dimensions
Dimensions | 19"W x 1.75"H x 8.75"D |
Details
Description | 1U Neat Patch Cable Management Unit 1 Kit |
Rack Unit | 1U |
Color Options | Black |
Quantity | 1 Kit |
Description
Neat Patch Cable Management is the perfect patch-cable storage solution for your network cabling. Uniquely designed to allow you to store your excess patch cables into a neat and tidy compartment. It keeps your cabling neatly organized for an overall better appearance and greater airflow.
RU: 1U
Dimensions: 19"W x 1.75"H x 8.75"D
RU: 1U
Dimensions: 19"W x 1.75"H x 8.75"D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/4 in., Straight (SHC1054ZP)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flanged Inlet, 50A, 125/250V, 3-Pole 4-Wire Grounding, Non-NEMA, Screw Terminal, Steel, With LiftCover (CS6375M2)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Black (GFRST15BK)
- REMINGTON INDUSTRIES 18 AWG Gauge UL1015 Stranded Topcoat Hook Up Wire, 600V, 0108 Diameter, Green, 1000 ft Length (18UL1015TPCGRE1000)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/2" x 25ft - Black (BS-XO-050-25BP-BK)
- ELECTRIDUCT Cable Turtle Organizer- Small- Red (TURTLE-SM-RD)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-050-25)
- ELECTRIDUCT Electriduct 304 Stainless Steel Braided Sleeving (BS-ED-SS-050-25)
- ELECTRIDUCT Tinned Copper Metal PET Expandable Braided Sleeving- 1" x 25ft (BS-COPPER-100-25)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-0375-10)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/8" x 50ft- Black (BS-J-SCW-0125-50-BK)
- Electriduct Cable Sleeves