Shop All Cable Sleeves
Electriduct
Neat Patch 2U Cable Management Kit w/ 24 1ft CAT6 Cables - Yellow
Mfr # NP2-1PK-24CAT6-YW
Zoro # G9810359
product price: $118.99
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # NP2-1PK-24CAT6-YW
- Zoro # G9810359
- Country of Origin China
- Category Cable Sleeves
Description
Neat Patch Cable Management is the perfect patch-cable storage solution for your network cabling. Uniquely designed to allow you to store your excess patch cables into a neat and tidy compartment. It keeps your cabling neatly organized for an overall better appearance and greater airflow.
RU: 2U
Dimensions: 19"W x 3.5"H x 8.75"D
Includes: 24 1ft CAT6 Patch Cables
Cable Color: Yellow
RU: 2U
Dimensions: 19"W x 3.5"H x 8.75"D
Includes: 24 1ft CAT6 Patch Cables
Cable Color: Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERAMP Selector Switches, Selector Switch (0961-0303)
- SQUARE D Terminal Block, 255 Amp (9080GE6)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18A109A01-A1)
- BELL OUTDOOR Weatherproof Extension Adapter, 1G, 6 Outl (5405-0)
- ELECTRIDUCT Electriduct Kevlar Aramid Braided Sleeving (BS-J-KV-100-10)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 3/8" x 10ft- White (BS-J-SCW-0375-10-WT)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 3.5" x 10ft- Black (WL-SW-HD-350-10-BK)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-100-25)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-050-25)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-200-10)
- ELECTRIDUCT Electriduct 304 Stainless Steel Braided Sleeving (BS-ED-SS-075-50)
- Electriduct Cable Sleeves