Shop All Cable Sleeves
Electriduct
Neat Patch 2U Cable Management Kit w/ 24 1ft CAT6 Cables - Gray
Mfr # NP2-1PK-24CAT6-GY
Zoro # G9810085
product price: $118.99
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # NP2-1PK-24CAT6-GY
- Zoro # G9810085
- Country of Origin China
- Category Cable Sleeves
Description
Neat Patch Cable Management is the perfect patch-cable storage solution for your network cabling. Uniquely designed to allow you to store your excess patch cables into a neat and tidy compartment. It keeps your cabling neatly organized for an overall better appearance and greater airflow.
RU: 2U
Dimensions: 19"W x 3.5"H x 8.75"D
Includes: 24 1ft CAT6 Patch Cables
Cable Color: Gray
RU: 2U
Dimensions: 19"W x 3.5"H x 8.75"D
Includes: 24 1ft CAT6 Patch Cables
Cable Color: Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Forklift Limiter Fuse, ACK Series, 30A, Time-Delay, Not Rated, Bolt-On (ACK-30)
- DAYTON Circuit Breaker, NDB2-63 C25/3 Series 25A, 3 Pole, 480V AC, C Curve (5ZVC8)
- CALBRITE Bushing, Reducing, 3/4 to 1-1/4in., 316 SS (S61200FB07)
- CONNTEK Conntek 60839-00, 50-Amp Assembly RV Connector with NEMA 14-50R Female End (60839-00)
- ELECTRIDUCT Industral Grade Nylon Braided Sleeving- 3/4" x 10FT (BSNY-J-075-10)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 3" x 10ft- Black (WL-SW-HD-300-10-BK)
- ELECTRIDUCT Spiral Wrap, 50 ft. L, 30mm W, Color Black (WL-SW-125-50-BK)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1" x 10ft- Black (WL-SW-HD-100-10-BK)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-025-25)
- ELECTRIDUCT Spiral Wrap, 50 ft. L, 12mm W, Color Black (WL-SW-050-50-BK)
- TECHFLEX Sleeving, 0.380 In., 5 ft. L, Red (FIN0.38RD5)
- Electriduct Cable Sleeves