Shop All Cable Sleeves
Electriduct
Neat Patch 2U Cable Management Kit w/ 24 1ft CAT6 Cables - Black
Mfr # NP2-1PK-24CAT6-BK
Zoro # G9812142
product price: $118.99
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # NP2-1PK-24CAT6-BK
- Zoro # G9812142
- Country of Origin China
- Category Cable Sleeves
Description
Neat Patch Cable Management is the perfect patch-cable storage solution for your network cabling. Uniquely designed to allow you to store your excess patch cables into a neat and tidy compartment. It keeps your cabling neatly organized for an overall better appearance and greater airflow.
RU: 2U
Dimensions: 19"W x 3.5"H x 8.75"D
Includes: 24 1ft CAT6 Patch Cables
Cable Color: Black
RU: 2U
Dimensions: 19"W x 3.5"H x 8.75"D
Includes: 24 1ft CAT6 Patch Cables
Cable Color: Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOARK Contactor, 120VAC, 1No Aux (CU-16-HF-3A1A)
- LEVITON 15A Brown Commercial Grade 5-15R Duplex Outlet (S00-CR15-00S)
- ILSCO Surecrimp Copper Compression Lug, PK6 (CSWS-6-14-EC)
- HUBBELL WIRING DEVICE-KELLEMS High Bay Occupancy Sensor, PIR, 360 deg. (HBSXT24)
- ELECTRIDUCT Spiral Cable Wrap 1/2" x 100ft-Red (WL-SW-050-100-RD)
- ELECTRIDUCT Neoprene Easy Cable Wrap with Zipper- Black/White- 1.25" x 5ft (WL-J-NCW-Z-125-5FT-BK/WT)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1.5" x 100ft- White (BS-J-SCW-150-100-WT)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3" x 10ft- White (BS-XO-300-10BP-WT)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1.25" x 100ft- Black (WL-SW-HD-125-100-BK)
- ELECTRIDUCT Spiral Wrap, 50 ft. L, 25mm W, Color Yellow (WL-SW-100-50-YL)
- TECHFLEX Braided Sleeving, 0.750" In., 50 ft., Black (F6N0.75BK50)
- Electriduct Cable Sleeves