Shop All Cable Ties
Electriduct
Mounting Head Cable Ties
Mfr # CT-ED-MT-06-50-100-BK
Zoro # G9809631
product price: $11.59
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6"
- Color Black
- Width 0.18"
- Basic Material Nylon
- TensileStrength 50 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # CT-ED-MT-06-50-100-BK
- Zoro # G9809631
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 6" |
Width | 0.18" |
Hole Size(Dia.) | 0.17" |
Details
Color | Black |
Item | Cable Ties |
Basic Material | Nylon |
TensileStrength | 50 lbs |
Quantity | 100 |
Color Options | Black(TOS) |
Description
Nylon Mounting Cable Ties- 50 lbs- 6" x 100 Pack- Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-018)
- TELEMECANIQUE SENSORS Prox Sensor (XS630B4MAU20)
- EATON BUSSMANN Plug Fuse, TL Series, Time-Delay, 20A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (TL-20)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 60A 600V AC, 3- Pole 4-Wire Grounding Style 1 and Black (HBL460RS1WR)
- ELECTRIDUCT Heavy Duty Nylon Cable Clamps- 1/2" x 100pcs- White (CT-NCC-050-100-WT)
- ELECTRIDUCT Stainless Steel Cable Ties- 27" x 10 Pieces (CT-ED-SS-27-10)
- ELECTRIDUCT 1/2" W, Black Hook and Loop Fastener (CT-VW-FR-C-600-BK)
- ELECTRIDUCT Low Profile In-Line Cable Ties - Electriduct (CT-ED-V-LP-10-500-BK)
- ELECTRIDUCT Hook and Loop 12" Cable Ties- 25pcs- Black (CT-VW-12-25-BK)
- ELECTRIDUCT Electriduct 304 Stainless Steel Cable Ties (CT-ED-SS-14-100)
- POWER FIRST Standard Cable Tie, 12 in L, 0.19 in W, Nylon 6/6, Yellow, Indoor, Outdoor Use, 100 Pack (36J225)
- Electriduct Cable Ties