Shop All Cable Ties
Electriduct
Mounting Base Kit- 3/4" bases(50) + 6" ties(100)- Black
Mfr # CT-ED-ABM-075-BK-KIT
Zoro # G9840045
product price: $11.85
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Electriduct
- MFR # CT-ED-ABM-075-BK-KIT
- Zoro # G9840045
- Country of Origin China
- Category Cable Ties
Details
Color | Black |
Item | Mounting Base Kit |
Description
These Adhesive Backed Mounting Bases can be mounted to virtually anything due to the strong adhesive backing and screw mounting holes. Use in conjunction with nylon zip ties or metal cable ties, you can safely secure cables and wires to desks, walls or other fixtures as needed.
For a permanent fixture, use the 1/8" mounting holes to securely screw down your cables.
Size: 3/4"
Pack Qty: 50 Mounting Bases/100 6" Ties
Color: Black
For a permanent fixture, use the 1/8" mounting holes to securely screw down your cables.
Size: 3/4"
Pack Qty: 50 Mounting Bases/100 6" Ties
Color: Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Electrical Box, 15 cu. in., Device Box, 1 Gang, Aluminum, Rectangular (FXB-2)
- LUTRON Lighting Dimmer, Slide, 1-Pole/3-Way (CTCL-153P-IV)
- CAROL 14 AWG 3 Conductor Portable Cord 600V 250 ft. YL (02638.85.05)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 277V AC (TR50VA014)
- ELECTRIDUCT Electriduct 304 Stainless Steel Cable Ties (CT-ED-SS-20-100)
- ELECTRIDUCT Hook and Loop Wrap 8" Cable Ties, Green, PK 500 (CT-VW-500-GN)
- ELECTRIDUCT Hook and Loop Wrap- Continuous Roll- 15ft- Black (CT-VW-ROLL-15-BK)
- ELECTRIDUCT Heavy Duty Nylon Cable Clamps- 1/2" x 100pcs- White (CT-NCC-050-100-WT)
- ELECTRIDUCT Heavy Duty Nylon Cable Clamps- 1.5" x 100pcs- Black (CT-NCC-150-100-BK)
- ELECTRIDUCT Heavy Duty Nylon Cable Clamps- 1/4" x 100pcs- White (CT-NCC-025-100-WT)
- KABLE KONTROL Cable Zip Ties 28" Inch Long Heavy Duty - UV Resistant Nylon - 175 Lbs Tensile Strength - 100 pc Pack (CT276)
- Electriduct Cable Ties